Shop All Back Braces
Bilt-Rite Mastex Health
9 In Ventilated Industrial Support, 3Xl (2Pk)
Mfr # M10-10080-3X
Zoro # G2859331
product price: $57.25
/pk 2, $28.63/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 50% spandex/ 50% elastic
- Width 2 INch
- Length 8 inch
- Height 11 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # M10-10080-3X
- Zoro # G2859331
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 2 INch |
Length | 8 inch |
Height | 11 Inch |
Depth | 8 inch |
Details
Item | Ventilated Industrial Support,9",PK2 |
Color | Black |
Material | 50% spandex/ 50% elastic |
Features | 4 stays to prevent rolling up to support adjustable elastic suspenders for comfort and support |
For Use With | Provides long lasting, lower back support |
Application | Helps reduce back stress and injuries while encouraging proper body mechanics |
Weight | 1 Pound |
Description
Ventilated Industrial Support,9 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- TINGLEY Protective Waterproof Footwear, Men 5, PR (27211)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- BILT-RITE MASTEX HEALTH 9 In Ventilated Industrial Support (2Pk) (M10-10080-SM)
- BILT-RITE MASTEX HEALTH Lumbo Protech Back Support - Extreme- 4 Extra Large (10-10095-2-4X)
- ERGODYNE Back Support, 7in Width (100000214A)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- CLC WORK GEAR CLC 5000M Back Support Belt, M, 32 to 38 in Fits to Waist (5000M)
- Bilt-Rite Mastex Health Back Braces