Shop All Back Braces
Bilt-Rite Mastex Health
9 In Ventilated Industrial Support (2Pk)
Mfr # M10-10080-SM
Zoro # G2859429
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 50% spandex/ 50% elastic
- Width 2 INch
- Height 11 Inch
- Length 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # M10-10080-SM
- Zoro # G2859429
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 2 INch |
Height | 11 Inch |
Length | 8 inch |
Depth | 8 inch |
Details
Item | Ventilated Industrial Support,9",PK2 |
Color | Black |
Material | 50% spandex/ 50% elastic |
For Use With | Provides long lasting, lower back support |
Features | 4 stays to prevent rolling up to support adjustable elastic suspenders for comfort and support |
Application | Helps reduce back stress and injuries while encouraging proper body mechanics |
Weight | 1 Pound |
Description
Ventilated Industrial Support,9 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22L)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- CHILL-ITS BY ERGODYNE Cooling Towel, Gray, 40-7/8inL x 9-3/4inW (6602MF)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- BILT-RITE MASTEX HEALTH Lumbo Protech Back Support - Extreme- 4 Extra Large (10-10095-2-4X)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- CONDOR Back Support, With Suspender, XL (3RVA1)
- MEDSOURCE Cervical Collar Bag, Navy, Polythene, 24inL (MS-33360)
- Bilt-Rite Mastex Health Ergonomics