Shop All Bathroom Safety Bars and Chairs
Bilt-Rite Mastex Health
19" L, Table, Bath Bench with Back
Mfr # 10-99050
Zoro # G2860731
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Type Table
- Width 15-1/2"
- Height 27-1/4"
- Weight Capacity 350 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-99050
- Zoro # G2860731
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 15-1/2" |
Height | 27-1/4" |
Details
Type | Table |
Weight Capacity | 350 lb. |
Item | Bath Bench with Back |
Features | Legs angle outward to resist tipping |
Description
Bath Bench with Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP SPRAYR ADJ 1/2 CIRC 5PK (R187CT)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/2" (4347000260)
- POWERS Mixing Valve, Brass, 144 gpm (1 1/4 x 1 1/2 LFMM434-1)
- EXCELON Tubing (451805)
- BILT-RITE MASTEX HEALTH 20" L, Table, Bath Bench without Back (10-99051)
- LARSEN SUPPLY CO Pb Oak Toil Seat Bolt (14-1069)
- STEP-UP RELIEF Reclining bath & Shower chair X-Large (ST14435)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- KOHLER Square 24 Grab Bar (23295-BN)
- Bilt-Rite Mastex Health Bathroom Safety Bars and Chairs