Shop All Shocks & Struts
Bilstein
Vw Cc 15-09/Passat 10-06/Passa Strut Assembly, 35-122081
Mfr # 35-122081
Zoro # G4709228
original price:
$305.57
11% off
new price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Special
- Weight 10.23 lbs
- Width 6.1 in
- Height 6.1 in
- Features Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 35-122081
- Zoro # G4709228
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 6.1 in |
Height | 6.1 in |
Length | 26.8 in |
Details
Lower Mount Type | Special |
Weight | 10.23 lbs |
Features | Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty |
Finish | Yellow Paint |
Spring Seat Included | Yes - Fixed |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Special |
Handling Characteristic | Performance |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Series | B8 Performance Plus |
Budget | Med-High |
Design | Mono Tube |
Internal Design | Monotube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- KALIBUR HEAVY DUTY MIC CLIP (KMH3X)
- BENNETT MARINE Trim Tabs Actuator Assembly - 13.75" Closed Length (A1101A)
- XANTREX Freedom XC Pro 3000 Inverter/Charger - 3000W - 150A - 120V - 12V (818-3010)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN Mini Cooper 14-07 Shock Absorber, 24-139380 (24-139380)
- BILSTEIN Jeep Wrangler 95-87, 24-013109 (24-013109)
- FCS AUTOMOTIVE Shock Absorber, 342770 (342770)
- Bilstein Shocks & Struts and Components