Shop All Shocks & Struts
Bilstein
Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347
Mfr # 24-006347
Zoro # G4654521
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12mm
- Finish Black Paint
- Includes Blue Straight
- Weight 3.44 lbs
- Length 22.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-006347
- Zoro # G4654521
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 22.45 in |
Height | 2.95 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12mm |
Finish | Black Paint |
Includes | Blue Straight |
Weight | 3.44 lbs |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Eye 12mm |
Handling Characteristic | Performance |
Design | Mono Tube |
Internal Design | Monotube |
Series | B6 Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Marine Semi-Synthetic Sae 20W-50/3x1/5 Q (10811)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-30)
- ACDELCO Spark Plug-, M8 (M8)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102605 (24-102605)
- BILSTEIN Chev S10 04-82/Gmc S15 90-82/Sono Shock Absorber, 24-016810 (24-016810)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Buick Rainier 07-04/Gmc Envoy 09-02 Shock Absorber, 24-103343 (24-103343)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- MONROE Quick-Strut Complete Strut Assembly, 172967 (172967)
- Bilstein Shocks & Struts