Shop All Shocks & Struts
Bilstein
Volvo Xc90 13-03 Shock Absorber, 24-147002
Mfr # 24-147002
Zoro # G4650139
product price: $151.00
/ea
Free Shipping & Returns
$151.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.2mm
- Length 22.45 in
- Weight 3.99 lbs
- Includes Blue Straight
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-147002
- Zoro # G4650139
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 22.45 in |
Height | 2.95 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.2mm |
Weight | 3.99 lbs |
Includes | Blue Straight |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Handling Characteristic | Performance |
Upper Mount Type | Stem |
Budget | Med-High |
Ride Control/Adjustability | Non- Adjustable |
Internal Design | Monotube |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Series | B6 Performance |
Design | Mono Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Rescue Battery Power Packs (604051-001)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M001001103)
- MAHLE Engine Timing Cover Seal, 46293 (46293)
- BILSTEIN Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314 (21-030314)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN 46 mm Reservoir Shock Absorber - Rear (25-255065)
- BILSTEIN Chev Silverado 1500 14/Gmc Sierra Shock Absorber, 24-238304 (24-238304)
- BILSTEIN Buick Rainier 07-04/Gmc Envoy 09-02 Shock Absorber, 24-103343 (24-103343)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- UNITY 11453 Front Left Complete Strut Assembly (11453)
- Bilstein Shocks & Struts and Components