Shop All Shocks & Struts
Bilstein
Volvo 240 91-90/242 84-75/244 89-75 Strut Cartridge, 34-181539
Mfr # 34-181539
Zoro # G4665706
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Includes Blue Bellows
- Height 2.95 in
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 34-181539
- Zoro # G4665706
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Details
Lower Mount Type | Base Cup |
Includes | Blue Bellows |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 5.25 lbs |
Finish | Yellow Paint |
Handling Characteristic | Performance |
Design | Mono Tube |
Internal Design | Monotube |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Stem |
Series | B6 Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 20 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT1/0CBL56)
- BUSHWACKER 21-C F150 SUPERCAB TRAIL ARMOR ROCKER PANEL BLACK TEXTURED (14125)
- STANDARD IGNITION Ignition Coil, UC-12 (UC-12)
- TYC Turn Signal / Parking Light Assembly, 12-1540-01-9 (12-1540-01-9)
- BILSTEIN Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347 (24-006347)
- BILSTEIN Shock Absorber, 19-292090 (19-292090)
- BILSTEIN No Applications Shock Absorber, 24-187336 (24-187336)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN B8 5100 Series Shock Absorber (BIL24-185950)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- UNITY 11053 Front Left Complete Strut Assembly (11053)
- Bilstein Shocks & Struts