Shop All Shocks & Struts
Bilstein
Volkswagen Golf R 15:Front Twin-Tube Strut, 22-230539
Mfr # 22-230539
Zoro # G4634221
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Weight 10.41 lbs
- Finish Black Paint
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Height 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 22-230539
- Zoro # G4634221
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 6.8 in |
Length | 26.8 in |
Width | 6.7 in |
Outer Housing Diameter | 55mm |
Details
Lower Mount Type | Base Cup |
Weight | 10.41 lbs |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Budget | Medium |
Design | Mono Tube |
Driving Qualifiers | Performance Street |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Stem |
Handling Characteristic | Performance |
Series | B4 OE Replacement |
Spring Seat Included | Yes - Fixed |
Internal Design | Twintube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX 20 Oz. Ice Spray Wax Spray Bottle, White, Synthetic (T477R)
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 (TR405)
- ZEROSTART Engine Heater - 1500W 120V, Plate Detroit Diesel (8601704)
- STAMPEDE 11-11 DODGE DURANGO SMOKE BUGSHIELD (2262-2)
- BILSTEIN Buick Rainier 07-04/Gmc Envoy 09-02 Shock Absorber, 24-103343 (24-103343)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013- (24-239394)
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- BILSTEIN Audi Tt 09-08/Tt Quattro 13-08 Shock Absorber, 19-170084 (19-170084)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BELLTECH Nitrogen Gas Charged, Non Adjustable Valving, Without Shock Boots, Single (2212IF)
- Bilstein Shocks & Struts