Shop All Shocks & Struts
Bilstein
Toyota Tundra 14-07 Shock Absorber, 24-232173
Mfr # 24-232173
Zoro # G4658469
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 16.4mm
- Adjustable Non-Adjustable
- Includes Black Bellows
- Finish Zinc Plated
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-232173
- Zoro # G4658469
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 3.55 in |
Width | 3.55 in |
Collapsed Length (IN) | 17.77 |
Collapsed Length (MM) | 451.3 |
Extended Length (IN) | 24.21 |
Extended Length (MM) | 615 |
Body Diameter (ID) | 46mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33403 (33403)
- 3M Ex Machine Polish, 06094, 1QT, 32 FL OZ (6094)
- MINN KOTA Minn Kota MKR-US2-16 Lowrance 9-Pin TotalScan ADP f/TI2 HDS (1850276)
- BETA Valve Depressors for Disc Removal (014680011)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber, Yellow Painted (BIL24-025652)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- BILSTEIN Shock Absorber, 24-274968 (24-274968)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- BILSTEIN Nitrogen Gas Charged, Not Adjustable Valving, Without Shock Boots, Single (24-196437)
- MONROE Pair Sensa-Trac Load Ad, 58650 (58650)
- Bilstein Shocks & Struts and Components