Shop All Shocks & Struts
Bilstein
Toyota Tacoma 04-95 Shock Absorber, 24-022842
Mfr # 24-022842
Zoro # G4650708
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.2mm
- Adjustable Non-Adjustable
- Weight 5.05 lbs
- Length 26.8 in
- Features Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-022842
- Zoro # G4650708
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 2.95 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.2mm |
Adjustable | Non-Adjustable |
Weight | 5.05 lbs |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Black Straight |
Finish | Yellow Paint |
Design | Mono Tube |
Upper Mount Type | Stem |
Handling Characteristic | Stock |
Spring Seat Included | Yes |
Internal Design | Monotube |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Ride Control/Adjustability | Non- Adjustable |
Budget | Low |
Series | B6 4600 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Tank Cap, 31803 (31803)
- DENSO DENSO 453-6037 Cabin Air Filter (453-6037)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- SEACHOICE Silicone Sealant Clear 10.1oz. (96941)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- MONROE Quick-Strut Complete Strut Assembly, 272322 (272322)
- Bilstein Shocks & Struts and Components