Shop All Shocks & Struts
Bilstein
Toyota Sequoia 07-01/Tundra 06-00 Shock Absorber, 24-261425
Mfr # 24-261425
Zoro # G4668661
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.4mm
- Adjustable Non-Adjustable
- Weight 7.01 lbs
- Finish Zinc Plated
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-261425
- Zoro # G4668661
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 3.55 in |
Height | 3.55 in |
Extended Length (MM) | 466 |
Extended Length (IN) | 18.35 |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 336 |
Collapsed Length (IN) | 13.23 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Storz N1009 replacement light bulb lamp (N1009 STORZ)
- TRAMEC SLOAN Hose Mender Kit, SAE J1402 (4120R-6C-RK)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- GATES Classical Section Wrapped V-Belt, A136 (A136)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Mazda Miata 97-90 Shock Absorber, 24-014892 (24-014892)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102605 (24-102605)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- MONROE Monro-Matic Plus Shock Absorber, 31542 (31542)
- Bilstein Shocks & Struts and Components