Shop All Shocks & Struts
Bilstein
Suspension Strut Assembly, 22-267702
Mfr # 22-267702
Zoro # G4635789
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Width 6.7 in
- Weight 10.21 lbs
- Height 6.8 in
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 22-267702
- Zoro # G4635789
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 6.7 in |
Height | 6.8 in |
Length | 26.8 in |
Details
Lower Mount Type | Base Cup |
Weight | 10.21 lbs |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Design | Mono Tube |
Budget | Medium |
Handling Characteristic | Performance |
Driving Qualifiers | Performance Street |
Series | B4 OE Replacement |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Stem |
Internal Design | Twintube |
Spring Seat Included | Yes - Fixed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL RKE-GM-4B12 (KOBLEAR1XT) (ILCO-AX00012620)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK905 (4PK905)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013- (24-239394)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Jeep Wrangler 95-87, 24-013109 (24-013109)
- Bilstein Shocks & Struts and Components