Shop All Suspension Hardware & Components
Bilstein
Suspension Leveling Kit
Mfr # 46-276810
Zoro # G800624137
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 27.38 in
- Height 7. in
- Weight 57.8 lbs
- Includes E4-SR1-Z001A03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 46-276810
- Zoro # G800624137
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 22.25 in |
Width | 27.38 in |
Height | 7. in |
Details
Weight | 57.8 lbs |
Includes | E4-SR1-Z001A03 |
Features | A complete suspension upgrade for serious off-road action; 60mm Bilstein shock absorbers for increased damping control; Specially designed cold wound springs for improved handling; Adjustable spring seat for vehicle leveling; Designed to maximize wheel travel; OEM-grade hardware are included for trouble-free installation |
Finish | Zinc Plated |
Adjustable Range | Non-Adjustable |
Series | B8 5112 |
Body Design | 46mm ID Smooth Body (Non-Coilover) |
Internal Design | Monotube |
Description
Suspension Leveling Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led 4, Spot, Square, 12-24 (EW2470)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO NEW HOLLINTELLIVIEW Monitors Video 6.5"x5"x2" (A-CBL300)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- SPECIALTY PRODUCTS CO Specialty 83170 Suspension Control Arm Bolt (83170)
- ICON VEHICLE DYNAMICS 05-UP TACO/07-UP TUNDRA/16-UP TITAN XD DELTA JOINT KIT (614550)
- MOOG Suspension Control Arm Bushing - Rear At Knuckle (Upper), K200174 (K200174)
- ICON VEHICLE DYNAMICS 07-UP FJ/03-UP 4RUNNER TUBULAR UCA DJ KIT (58451DJ)
- Bilstein Suspension Hardware & Components