Shop All Suspension Hardware & Components
Bilstein
SUSPENSION KIT
Mfr # 36-281824
Zoro # G302211637
product price: $226.00
/ea
Free Shipping & Returns
$226.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.25 in
- Width 12.9 in
- Height 6.5 in
- Weight 19.8 lbs
- Features A performance suspension system upgrade that combines suspension dynamics, quality, and aesthetics; Provides a sportier look while improving your ride, handling and control; Lowers your vehicle by up to 50 mm; No rubbing and pavement scraping problems due to ground clearance; Direct fit for ease of installation; Works well with Bilstein 5100 and 5160 rear shocks; Backed by Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 36-281824
- Zoro # G302211637
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 16.25 in |
Width | 12.9 in |
Height | 6.5 in |
Details
Weight | 19.8 lbs |
Features | A performance suspension system upgrade that combines suspension dynamics, quality, and aesthetics; Provides a sportier look while improving your ride, handling and control; Lowers your vehicle by up to 50 mm; No rubbing and pavement scraping problems due to ground clearance; Direct fit for ease of installation; Works well with Bilstein 5100 and 5160 rear shocks; Backed by Bilstein, Limited Lifetime Warranty |
Finish | Springs: Black |
Series | B12 (Special) |
Kit Contents | Pair of coil springs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Obround Powercore, P951850 (P951850)
- SPEC-D TUNING 04-08 Ford F150 3Rd Brake Light-Smoke (LT-F15004RBGLED-RS)
- FEL-PRO Exh Pipe Seal, 61012 (61012)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- DELPHI Suspension Ball Joint, Tc2202 (TC2202)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- TIMBREN 17-17 F350 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FR350SDJ)
- MOOG Suspension Track Bar - Front, DS300046 (DS300046)
- Bilstein Shocks & Struts and Components