Shop All Shocks & Struts
Bilstein
SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07-
Mfr # 11-176015
Zoro # G3216163
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.2 in
- Features Safety and convenience in one package; Designed to fit Bilstein shocks and struts; Secures the reservoir to the shock absorber body; Manufactured to OEM standards for exact form, fit, and function; Hassle-free fitment with no modifications required; Made of premium-quality materials for superior durability; Clamp divides into two separate pieces offering hassle-free installation
- Finish Black Anodized
- Weight 0.75 lbs
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 11-176015
- Zoro # G3216163
- UPC # 651860665580
- Country of Origin United States
- Category Shocks & Struts
Dimensions
Length | 3.2 in |
Height | 4.7 in |
Width | 5.5 in |
Details
Features | Safety and convenience in one package; Designed to fit Bilstein shocks and struts; Secures the reservoir to the shock absorber body; Manufactured to OEM standards for exact form, fit, and function; Hassle-free fitment with no modifications required; Made of premium-quality materials for superior durability; Clamp divides into two separate pieces offering hassle-free installation |
Finish | Black Anodized |
Weight | 0.75 lbs |
Series | B1 (Components) |
Description
SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 24898 (24898)
- DONALDSON Hydraulic Filter, Cartridge, P171805 (P171805)
- A & I PRODUCTS Wrap Around Back w/ Arms, YLW Vinyl, 300 lb / 136 kg Weight Limit 23" x18" x10" (A-W222YL)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102568 (24-102568)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- ARNOTT Shock Absorber, Sk-2954 (SK-2954)
- Bilstein Shocks & Struts and Components