Shop All Shocks & Struts
Bilstein
Shock Absorber, 33-185576
Mfr # 33-185576
Zoro # G4660480
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye 5/8in
- Adjustable Non-Adjustable
- Finish Zinc Plated
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 33-185576
- Zoro # G4660480
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Collapsed Length (IN) | 20.77 |
Collapsed Length (MM) | 527.5 |
Extended Length (MM) | 887 |
Extended Length (IN) Rounded | 35 |
Extended Length (IN) | 34.92 |
Collapsed Length (IN) Rounded | 21 |
Body Diameter (ID) | 46mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shock Absorber |
Lower Mount Type | Eye 5/8in |
Adjustable | Non-Adjustable |
Finish | Zinc Plated |
Features | Not Found |
Weight | 6.11 lbs |
Rebound @0.52m/s | 2550 |
Upper Mount Type | Eye 5/8in |
Body Design | Smooth Body (Non-Coilover) |
Series | B8 5125 |
Compression @0.52m/s | 700 |
Mount Type | Eye-to-Eye |
Internal Design | Monotube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- MAIN FILTER NAPA 7415 Hydraulic Filter Replacement (MF0065824)
- STP 15 Oz. Oil Treatment (8262)
- SEACHOICE 360 Degree Seat Swivel (78400)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215949 (22-215949)
- BILSTEIN Cadillac Escalade 00-99/Chev Tahoe Shock Absorber, 24-021791 (24-021791)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) CHEVROLET SUBURBAN 15-19, (24-253253)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57065 (G57065)
- Bilstein Shocks & Struts and Components