Shop All Shocks & Struts
Bilstein
SHOCK ABSORBER
Mfr # 26-265858
Zoro # G802027967
product price: $457.00
/ea
Free Shipping & Returns
$457.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.1 in
- Weight 15 lbs
- Finish Black Paint
- Width 6.1 in
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 26-265858
- Zoro # G802027967
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 6.1 in |
Width | 6.1 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Weight | 15 lbs |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Internal Design | Monotube |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Budget | Medium |
Series | B4 OE Replacement (DampTronic) |
Driving Qualifiers | Performance Street |
Design | Mono Tube |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WHEEL & TIRE CLEANDR HOT RIMS COOL CARE (MGG-9524)
- MAG-MATE PLP100 Straight Push Pin Pliers for Auto (PLP100)
- MISSION ALL SEASN ADJ NECK GAITR (5180)
- FEL-PRO Bui/Chev-Pas&Tk/Gmc/Olds/Pont/Stu 153/4/ Rr Main Seal St, Bs13241 (BS13241)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102605 (24-102605)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190 (25-218190)
- BILSTEIN Shock Absorber, 19-292090 (19-292090)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN 46 mm Reservoir Shock Absorber - Rear (25-255065)
- MAXTRAC FRONT SHOCK (2IN LOWERING COIL) (1200SL-1)
- Bilstein Shocks & Struts