Shop All Shocks & Struts
Bilstein
SHOCK ABSORBER
Mfr # 26-265841
Zoro # G102075064
product price: $457.00
/ea
Free Shipping & Returns
$457.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 lbs
- Width 6.1 in
- Height 6.1 in
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 26-265841
- Zoro # G102075064
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 6.1 in |
Height | 6.1 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Weight | 15 lbs |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Finish | Black Paint |
Ride Control/Adjustability | Non- Adjustable |
Series | B4 OE Replacement (DampTronic) |
Handling Characteristic | Performance |
Internal Design | Monotube |
Design | Mono Tube |
Budget | Medium |
Driving Qualifiers | Performance Street |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56105)
- JJ KELLER Drivers Daily Logbook, With Carbon, PK100 (8543)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- ATLAS AUTOMOTIVE EQUIPMENT SLIDING ARM ADA (ATEXHP-9K-SLARM)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314 (21-030314)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- BILSTEIN Chev Trailblazer 09-02/Gmc Envoy Shock Absorber, 24-103350 (24-103350)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- BILSTEIN Shock Absorber, 24-288361 (24-288361)
- MONROE Max-Air Air Shock Absorber, Ma762 (MA762)
- Bilstein Shocks & Struts and Components