Shop All Shocks & Struts
Bilstein
Shock Absorber, 24-283021
Mfr # 24-283021
Zoro # G4642588
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driving Qualifiers Performance Street, Towing-Oversized Tires, Off Road
- Internal Design Monotube
- Upper Mount Type Stem
- Series B6
- Budget Med-High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-283021
- Zoro # G4642588
- Country of Origin Unknown
- Category Shocks & Struts
Details
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Internal Design | Monotube |
Upper Mount Type | Stem |
Series | B6 |
Budget | Med-High |
Design | Mono Tube |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 24MB, T2 1/2, 24V, PK10 (24MB-10PK)
- WEATHERTECH Underseat Storage System, 4S001 (4S001)
- VELVAC Socket, 7-Way (593084)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- BILSTEIN Ford F350 S-Duty 04-99 Shock Absorber, 33-185347 (33-185347)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- Bilstein Shocks & Struts and Components