Shop All Shocks & Struts
Bilstein
Shock Absorber, 24-278638
Mfr # 24-278638
Zoro # G4642000
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bracket
- Adjustable Non-Adjustable
- Width 4.15 in
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-278638
- Zoro # G4642000
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 4.15 in |
Length | 26.8 in |
Height | 4.15 in |
Details
Item | Shock Absorber |
Lower Mount Type | Bracket |
Adjustable | Non-Adjustable |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Finish | Yellow Paint |
Weight | 5.4 lbs |
Budget | Med-High |
Spring Seat Included | Yes |
Series | B6 |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Internal Design | Monotube |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Handling Characteristic | Performance |
Upper Mount Type | Stem |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- TOUGH GUY Scrub Brush, Brush Head, 10 in Head L, 2 1/2 in Bristle L, 3 1/2 in Brush Head W, Soft, Green (5A171)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6719)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Blue 12 Pack, 12PK (M915101B-EL)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- BILSTEIN Jaguar Xj 71-71/Xj6 86-72/Xj12 79-73 Shock Absorber, 24-024457 (24-024457)
- BILSTEIN REAR SHOCK ABSORBER B6 4600 NISSAN ARMADA 2015-2005, PATHFINDER ARMADA (24-276801)
- UNITY 13113 Front Left Complete Strut Assembly (13113)
- Bilstein Shocks & Struts