Shop All Shocks & Struts
Bilstein
Shock Absorber, 19-292090
Mfr # 19-292090
Zoro # G400619304
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.2mm
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Weight 4.6 lbs
- Height 2.95 in
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 19-292090
- Zoro # G400619304
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Length | 22.45 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.2mm |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Weight | 4.6 lbs |
Finish | Black Paint |
Includes | Black Straight |
Handling Characteristic | Performance |
Series | B4 OE Replacement |
Internal Design | Twintube |
Budget | Medium |
Upper Mount Type | Eye 12.2mm |
Ride Control/Adjustability | Non- Adjustable |
Driving Qualifiers | Performance Street |
Design | Mono Tube |
Description
Shock Absorber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- KENSUN Kensun UN-K-55W Kit-9007 S-6K HID Xenon Single-Beam 6000K 55W AC Kit; Bright White (UN-K-55W Kit-9007 S-6K)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- KATS Diesel Engine Heater, for Cummins ISx (30129)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-283788)
- BILSTEIN Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314 (21-030314)
- BILSTEIN Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656 (24-197656)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102605 (24-102605)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- FCS AUTOMOTIVE Complete Strut Assembly, 1333363R (1333363R)
- Bilstein Shocks & Struts and Components