Shop All Shocks & Struts
Bilstein
SHOCK ABSORBER
Mfr # 19-252988
Zoro # G902029762
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye
- Finish Black Paint
- Weight 15 lbs
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 19-252988
- Zoro # G902029762
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Length | 26.8 in |
Height | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye |
Finish | Black Paint |
Weight | 15 lbs |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Driving Qualifiers | Performance Street |
Budget | Medium |
Series | B4 OE Replacement |
Upper Mount Type | Stem |
Internal Design | Twintube |
Handling Characteristic | Performance |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS CJ7Y:COPPER PLUS SMALL ENG (853)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- A & I PRODUCTS Lamp, Sealed Beam: Halogen 3" x3" x5" (A-R161288)
- A & I PRODUCTS Snap Ring, PTO Front Bearing 3" x3" x0.2" (A-314267)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN Bmw 328I 13-07/335I 13-07 Strut Assembly, 22-145284 (22-145284)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- MONROE Pair Load Adj S/Abs, 58523 (58523)
- Bilstein Shocks & Struts and Components