Shop All Shocks & Struts
Bilstein
Saab 99 80-79/900 93-79 Shock Absorber, 19-019543
Mfr # 19-019543
Zoro # G4613982
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.2mm
- Height 2.95 in
- Width 2.95 in
- Weight 3.15 lbs
- Length 22.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 19-019543
- Zoro # G4613982
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 22.45 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.2mm |
Weight | 3.15 lbs |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Includes | Black Straight |
Finish | Black Paint |
Handling Characteristic | Performance |
Budget | Medium |
Series | B4 OE Replacement |
Design | Mono Tube |
Driving Qualifiers | Performance Street |
Upper Mount Type | Stem |
Internal Design | Twintube |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX40 (AX40)
- WIX FILTERS Fuel Water Separator, 33406 (33406)
- HUMMINBIRD UC H7 HELIX 7 Unit Cover (780029-1)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-19)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN Mini Cooper 14-07 Shock Absorber, 24-139380 (24-139380)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER (24-274951)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN Bmw 325Xi 05-01/330Xi 05-01/M3 99-95 Shock Absorber, 24-024532 (24-024532)
- ALLSTAR Extra Clearance Shock Travel Indicator Kit (ALL60095)
- Bilstein Shocks & Struts