Shop All Leaf Springs
Bilstein
REAR COIL SPRING B3 OE REPLACEMENT CADILLAC ESCALADE ESV 2006-2003, ESCALADE EXT
Mfr # 199020
Zoro # G502155342
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue Powder Coat
- Width 6. in
- Features B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
- Length 27. in
- Height 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 199020
- Zoro # G502155342
- UPC # 651860714264
- Country of Origin United States
- Category Leaf Springs
Dimensions
Width | 6. in |
Length | 27. in |
Height | 6. in |
Details
Finish | Blue Powder Coat |
Features | B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty |
Series | B3 OE Replacement |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- BUYERS PRODUCTS Galvanized Serrated Wheel Chock with Handle 9x10x6 Inch (WC091060)
- ECCO Warning Light, LED, Clear (ED3705C)
- ARP FORD 6.0/6.4L POWERSTROKE DIESEL ROD BOLT KIT (250-6301)
- ARNOTT INDUSTRIES Arnott A-2148 NEW (A-2148)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- MOOG Leaf Spring Bushing, SB373 (SB373)
- HELLWIG HELLWIG 25250 Helper Spring Mounting Kits (H63-25250)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- ARNOTT Air Suspension Spring, A-2612 (A-2612)
- Bilstein Leaf Springs