Shop All Shocks & Struts
Bilstein
Ram 1500 B8 5100 Shock Absorbers, 24-274999
Mfr # 24-274999
Zoro # G4640689
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye Crossbar
- Adjustable Non-Adjustable
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-274999
- Zoro # G4640689
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 3.54 in |
Width | 3.54 in |
Extended Length (MM) | 371.5 |
Collapsed Length (MM) | 251 |
Collapsed Length (IN) | 9.88 |
Body Diameter (ID) | 46mm |
Extended Length (IN) | 14.63 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 19/32"H, 2-15/32" W, 26-1/16" L (PA30292)
- WAI GLOBAL STRMI PMGR (17176N)
- DB ELECTRICAL New Starter For John Deere Gator Rsx 850 850I 839Cc Miu13367 Miu13949 402303 (410-22069)
- DAYSTAR D-RING ISOLATORS- (FITS STD 3/4IN D-RINGS/SHACKLES-BLK), PK 2 (KU70056BK)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013- (24-239394)
- BILSTEIN Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656 (24-197656)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN Bmw 325Xi 05-01/330Xi 05-01/M3 99-95 Shock Absorber, 24-024532 (24-024532)
- BILSTEIN Jeep Cherokee 17-14:Front Left Strut Assembly, 22-249289 (22-249289)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear Right, 1345404R (1345404R)
- Bilstein Shocks & Struts