Shop All Shocks & Struts
Bilstein
Porsche 911 77-73/911 89-83
Mfr # 35-001270
Zoro # G700554381
product price: $939.00
/ea
Free Shipping & Returns
$939.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Special
- Width 11. in
- Height 8.25 in
- Includes Green Straight
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 35-001270
- Zoro # G700554381
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 11. in |
Height | 8.25 in |
Length | 30.3 in |
Details
Lower Mount Type | Special |
Includes | Green Straight |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 16.01 lbs |
Finish | Green Paint |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Handling Characteristic | Performance |
Upper Mount Type | Stem |
Series | B6 Performance |
Internal Design | Monotube |
Description
Porsche 911 77-73/911 89-83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack (W111001)
- HUNTER Fan Control Speed and Lights (99813)
- SOUTHCO Adjustable Torque Position Control Hinge (E6-10-301-20)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BILSTEIN Jaguar Xj 71-71/Xj6 86-72/Xj12 79-73 Shock Absorber, 24-024457 (24-024457)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196468 (24-196468)
- BILSTEIN Chev Trailblazer 09-02/Gmc Envoy Shock Absorber, 24-103350 (24-103350)
- BILSTEIN Chev Avalanche 2500 06-02/Silverad Shock Absorber, 24-060813 (24-060813)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front Left, 1336329L (1336329L)
- Bilstein Shocks & Struts