Shop All Shocks & Struts
Bilstein
Por Cayenne 15-11:Fr Lft Shock Absorber, 24-239943
Mfr # 24-239943
Zoro # G4659528
Free Shipping & Returns
$466.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Clevis
- Weight 11.99 lbs
- Finish Yellow Paint
- Height 6.1 in
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-239943
- Zoro # G4659528
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 6.1 in |
Width | 6.1 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Clevis |
Weight | 11.99 lbs |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Design | Mono Tube |
Series | B6 Performance |
Spring Seat Included | Yes |
Internal Design | Monotube |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Stem |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Handling Characteristic | Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Seal - Front Inner, 225875 (225875)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- KEN-TOOL Imp Bead Brkr, 50 In, 80In Extended Lg, Stl (35926)
- TENG TOOLS - 1/2" Drive Heavy Duty Oil Filter Removal Tool - 9120 (9120HD)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-187563 (33-187563)
- BILSTEIN Chev Blazer 05-95/S10 03-94/S10 Shock Absorber, 24-014120 (24-014120)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- MOTORCRAFT Shock Absorber Asy, Ash12283 (ASH12283)
- Bilstein Shocks & Struts and Components