Shop All Shocks & Struts
Bilstein
No Applications Shock Absorber, 24-187329
Mfr # 24-187329
Zoro # G4655790
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.5mm
- Finish Yellow Paint
- Length 26.8 in
- Width 2.95 in
- Features Not Found
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-187329
- Zoro # G4655790
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 2.95 in |
Height | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.5mm |
Finish | Yellow Paint |
Features | Not Found |
Includes | Blue Straight |
Weight | 5 lbs |
Series | B6 |
Internal Design | Monotube |
Upper Mount Type | Eye 18.1 |
Position | Front / Rear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Hub Centric Wheel Nut-Single Steel Wheel (X10-PN22B)
- STEELMAN 2" Universal Tire Repair Radial Patch, Box of 50 (JSRG8)
- WESTWARD 10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX9)
- BECKSON MARINE Thirsty-Mate Pump 18"L w/20" Flexible Reinforced Hose (118PF)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196468 (24-196468)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN Mini Cooper 14-07 Shock Absorber, 24-139380 (24-139380)
- BILSTEIN Bmw 328I 13-07/335I 13-07 Strut Assembly, 22-145284 (22-145284)
- FOCUS AUTO PARTS Shock Absorber 2002-2003 Dodge Ram 1500, 341638 (341638)
- Bilstein Shocks & Struts and Components