Shop All Shocks & Struts
Bilstein
Nissan Frontier 14-05/Pathfinder 12-05 Shock Absorber, 24-137430
Mfr # 24-137430
Zoro # G4656798
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14mm
- Adjustable Non-Adjustable
- Height 3.55 in
- Finish Yellow Paint
- Includes Blue Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-137430
- Zoro # G4656798
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 3.55 in |
Width | 3.55 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14mm |
Adjustable | Non-Adjustable |
Finish | Yellow Paint |
Includes | Blue Straight |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Weight | 4.7 lbs |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Upper Mount Type | Stem |
Spring Seat Included | Yes |
Internal Design | Monotube |
Design | Mono Tube |
Budget | Low |
Series | B6 4600 |
Ride Control/Adjustability | Non- Adjustable |
Handling Characteristic | Stock |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1525 (17600)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- ACDELCO Spark Plug, R42Lts (R42LTS)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 24-186018 (24-186018)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- BILSTEIN Shock Absorber, 19-292090 (19-292090)
- AFTERMARKET Gas Strut (3234163R1)
- Bilstein Shocks & Struts