Shop All Shocks & Struts
Bilstein
Mini Cooper 14-07, 24-139397
Mfr # 24-139397
Zoro # G700619776
original price:
$163.06
12% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 15.5mm
- Spring Seat Included Yes
- Handling Characteristic Performance
- Budget Med-High
- Upper Mount Type Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-139397
- Zoro # G700619776
- Country of Origin Unknown
- Category Shocks & Struts
Details
Item | Shock Absorber |
Lower Mount Type | Eye 15.5mm |
Spring Seat Included | Yes |
Handling Characteristic | Performance |
Budget | Med-High |
Upper Mount Type | Stem |
Series | B6 Performance |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Internal Design | Monotube |
Description
Mini Cooper 14-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC 1 gal. PAG Oil, 100 ISO Viscosity (2489)
- URO PARTS Porsche Sun Visor Clip, 91173133100 (91173133100)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- RUBBERMASTER PLUS 480/400-8 Bias Industrial Tube With TR87 Valve (250260)
- BILSTEIN Chry 300 10-05/Dodge Challenger 10 Shock Absorber, 24-144773 (24-144773)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069069 (24-069069)
- BILSTEIN Ram 1500 B8 5100 Shock Absorbers, 24-274999 (24-274999)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-176857 (33-176857)
- BILSTEIN Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314 (21-030314)
- KYB Gas Shock, 3440062 (3440062)
- Bilstein Shocks & Struts