Shop All Shocks & Struts
Bilstein
Mazda Miata 97-90 Shock Absorber, 24-014892
Mfr # 24-014892
Zoro # G4651767
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ride Control/Adjustability Non- Adjustable
- Handling Characteristic Performance
- Upper Mount Type Stem
- Internal Design Monotube
- Driving Qualifiers Performance Street, Towing-Oversized Tires, Off Road
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-014892
- Zoro # G4651767
- Country of Origin Unknown
- Category Shocks & Struts
Details
Ride Control/Adjustability | Non- Adjustable |
Handling Characteristic | Performance |
Upper Mount Type | Stem |
Internal Design | Monotube |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Budget | Med-High |
Spring Seat Included | Yes |
Design | Mono Tube |
Series | B6 Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON Motor Oil, 15W-40 SAE, 1 Qt. (222290-481)
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Standard Straight Barbed - 1-1/2in Inner Diameter (66551-3)
- OTC Receiver Cup (314425)
- STAR BRITE Power Pine Boat Wash Qt, #93732 (93732)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Ford F350 S-Duty 04-99 Shock Absorber, 33-185347 (33-185347)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- PRT Suspension Strut And Coil Spring Assembly, Prt 710410 (710410)
- Bilstein Shocks & Struts and Components