Shop All Leaf Springs
Bilstein
M-Benz R63 Amg 07/R320 09-07 Air Bag/Bellow, 40-148359
Mfr # 40-148359
Zoro # G3952344
product price: $411.00
/ea
Free Shipping & Returns
$411.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5 in
- Width 15.15 in
- Height 8.45 in
- Weight 6.11 lbs
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 40-148359
- Zoro # G3952344
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Length | 15.5 in |
Width | 15.15 in |
Height | 8.45 in |
Details
Weight | 6.11 lbs |
Finish | Black Paint |
Features | Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein |
Series | B3 OE Replacement (Air) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- GROTE LIGHTING GROMMET-RUBBER GROMMET (92420)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000801)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer w/Systemcheck Indicator - 7, 00 (33850)
- UNITY 15-516500 Rear Air Spring (15-516500)
- SKYJACKER ADD-A-LEAFS REAR (R1120)
- SAMPA Air Spring - Rear, Air Suspension, 500.903-01 (500.903-01)
- AIR LIFT For Use W/ Air Lift WirelessOne and WirelessOne EZ Helper Spring Compressor Kits 25980 and 25980EZ (72719-W)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- SKYJACKER SUSPENSION SOFTRIDE REAR SPRG/8" GM (CR18S)
- MOOG Leaf Spring Bushing, SB373 (SB373)
- Bilstein Leaf Springs