Shop All Shocks & Struts
Bilstein
M-Benz Glk350 13-10 Strut Assembly, 22-197313
Mfr # 22-197313
Zoro # G4635746
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lower Mount Type Bracket
- Height 8.45 in
- Width 8.45 in
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Weight 13.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 22-197313
- Zoro # G4635746
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 8.45 in |
Width | 8.45 in |
Length | 26.8 in |
Details
Lower Mount Type | Bracket |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Weight | 13.89 lbs |
Finish | Black Paint |
Series | B4 OE Replacement (DampMatic) |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Budget | Medium |
Upper Mount Type | Stem |
Internal Design | Twintube |
Spring Seat Included | Yes - Fixed |
Driving Qualifiers | Performance Street |
Handling Characteristic | Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Radiator/Block Sealer, Lg Engine, Copper (1116-24)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x1/2"Pipe (016450)
- PEAK All in One -30 ░F Windshield Cleaner/De-Icer 1 gal (PKN0D3)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190 (25-218190)
- BILSTEIN Ford F53 Motorhome V10 Front Monotube Shock Absorber (BIL24-234511)
- BILSTEIN Nitrogen Gas Charged, Not Adjustable, Without Shock Boots, Single (24-234528)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-187570 (33-187570)
- MONROE Gas-Magnum Rv Shock Absorber, 555001 (555001)
- Bilstein Shocks & Struts and Components