Shop All Suspension Hardware & Components
Bilstein
M-Benz Gl3 09-07:N/A Air Compressor, 10-255612
Mfr # 10-255612
Zoro # G5258630
product price: $527.00
/ea
Free Shipping & Returns
$527.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.69 in
- Height 10.24 in
- Features Designed to replace the original air suspension compressor and restore the air suspension, like-new performance; Ideal OE replacement compressor for select European vehicles; Built to offer modification-free installation since it can be connected directly into the vehicle, original plugs; A part of Bilstein, comprehensive range of B1 products and accessories; Manufactured to deliver consistent OE quality in any driving condition; Engineered using premium-quality materials for durability and longevity; All Bilstein OE Replacement Air Suspension Compressors are covered by a Limited 2-Year Warranty
- Weight 9.19 lbs
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 10-255612
- Zoro # G5258630
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 6.69 in |
Height | 10.24 in |
Width | 6.3 in |
Details
Features | Designed to replace the original air suspension compressor and restore the air suspension, like-new performance; Ideal OE replacement compressor for select European vehicles; Built to offer modification-free installation since it can be connected directly into the vehicle, original plugs; A part of Bilstein, comprehensive range of B1 products and accessories; Manufactured to deliver consistent OE quality in any driving condition; Engineered using premium-quality materials for durability and longevity; All Bilstein OE Replacement Air Suspension Compressors are covered by a Limited 2-Year Warranty |
Weight | 9.19 lbs |
Series | B1 OE Replacement (Air) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- KYB Suspension Strut And Coil Spring Assm, Sr4384 (SR4384)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- MOOG Suspension Stabilizer Bar Link - Front Left, K90677 (K90677)
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- FABTECH 15-16 F150 4WD 4IN LIFT BOX 1 OF 2 BASIC KIT & PERFORMANCE KIT (FTS22176)
- MOOG Suspension Control Arm Bushing - Front Lower Arm To Strut, K200200 (K200200)
- Bilstein Suspension Hardware & Components