Shop All Coil Springs
Bilstein
M-Benz E3 09-03:Front Coil Spring, 36-226153
Mfr # 36-226153
Zoro # G5821449
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Length 19.7 in
- Features B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
- Height 5.91 in
- Weight 7.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 36-226153
- Zoro # G5821449
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Length | 19.7 in |
Height | 5.91 in |
Width | 5.91 in |
Details
Finish | Black Powder Coat |
Features | B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty |
Weight | 7.8 lbs |
Series | B3 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk2630 (10PK2630)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- STENS Oem Replacement Belt 265-800 For Cub Cadet 01009787P (265-800)
- GROTE Primary Wire, 8 Gauge, Black, 25 ft. Spool (89-4002)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- MOOG Coil Spring Insulator - Rear, K6203-2 (K6203-2)
- MOOG Coil Spring Set - Rear, CC81065 (CC81065)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1332301 (1332301)
- ARNOTT Coil Spring Conversion Kit, C-2614 (C-2614)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336312 (1336312)
- NEXT GEN INTERNATIONAL Coil-Over-Spring, 750 lbs. per in. Rate, 6 in. Length - Black, Pair (6-750BK2)
- Bilstein Coil Springs