Shop All Suspension Hardware & Components
Bilstein
M-Benz C63 Amg 13-11/C230 09-08 Strut Mount, 12-225842
Mfr # 12-225842
Zoro # G4465567
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.25 in
- Width 6.7 in
- Height 3.75 in
- Weight 2.8 lbs
- Features A part of Bilstein, original B1 service parts that deliver OE quality; Designed to restore the like-new performance of Bilstein shock absorbers; With a direct fit for ease of installation; Made using top-quality materials to ensure they last long in service; Engineered to match your vehicle requirements; Manufactured and tested in a state-of-the-art facility for proven quality and performance; Covered by Bilstein, Limited 90-Day Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 12-225842
- Zoro # G4465567
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 10.25 in |
Width | 6.7 in |
Height | 3.75 in |
Details
Weight | 2.8 lbs |
Features | A part of Bilstein, original B1 service parts that deliver OE quality; Designed to restore the like-new performance of Bilstein shock absorbers; With a direct fit for ease of installation; Made using top-quality materials to ensure they last long in service; Engineered to match your vehicle requirements; Manufactured and tested in a state-of-the-art facility for proven quality and performance; Covered by Bilstein, Limited 90-Day Warranty |
Finish | Black Paint |
Series | B1 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 6, M060251 (M060251)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 3" x4" x5" (A-804-3524)
- WESTIN AUTOMOTIVE DRIVER SIDE END CAP FOR SURE GRIP BOARD (80-0220)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- URO PARTS Sway Bar Bushing, C10940 (C10940)
- DELPHI SUSPENSION STABILIZER BAR BUSHING KIT (TD4161W)
- MOOG Suspension Stabilizer Bar Link, K750209 (K750209)
- FABTECH 10-13 F150 RAPTOR 4IN SUSPENSION SYSTEM - COMPONENT BOX 2 (FTS22162)
- Bilstein Shocks & Struts and Components