Shop All Suspension Hardware & Components
Bilstein
M-Benz C63 Amg 13-11/C230 09-08
Mfr # 12-225835
Zoro # G400624445
product price: $71.00
/ea
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.25 in
- Width 6.7 in
- Height 3.75 in
- Weight 2.8 lbs
- Features A part of Bilstein, original B1 service parts that deliver OE quality; Designed to restore the like-new performance of Bilstein shock absorbers; With a direct fit for ease of installation; Made using top-quality materials to ensure they last long in service; Engineered to match your vehicle requirements; Manufactured and tested in a state-of-the-art facility for proven quality and performance; Covered by Bilstein, Limited 90-Day Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 12-225835
- Zoro # G400624445
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 10.25 in |
Width | 6.7 in |
Height | 3.75 in |
Details
Weight | 2.8 lbs |
Features | A part of Bilstein, original B1 service parts that deliver OE quality; Designed to restore the like-new performance of Bilstein shock absorbers; With a direct fit for ease of installation; Made using top-quality materials to ensure they last long in service; Engineered to match your vehicle requirements; Manufactured and tested in a state-of-the-art facility for proven quality and performance; Covered by Bilstein, Limited 90-Day Warranty |
Finish | Black Paint |
Series | B1 OE Replacement |
Description
M-Benz C63 Amg 13-11/C230 09-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 26 In Exact Fit Blade Wiper Blade, 26-1Hb (26-1HB)
- GATES Hi-Power II Belts, B158 (B158)
- DAVIS INSTRUMENTS Fender Tender II (Pair) (393)
- GATES Tri-Power Belts, AX56 (AX56)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- KYB Gas Cartridge, 363013 (363013)
- SPECIALTY PRODUCTS CO Specialty 83170 Suspension Control Arm Bolt (83170)
- MOOG Suspension Ball Joint - Front Lower, K500049 (K500049)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 01-20 SILVERADO/SIERRA 1500HD-3500HD (199-90804)
- Bilstein Shocks & Struts and Components