Shop All Shocks & Struts
Bilstein
M-Benz C240 05-01/C280 07-06 Suspension Kit, 46-181817
Mfr # 46-181817
Zoro # G1634699
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 11. in
- Height 8.25 in
- Weight 62.15 lbs
- Features High-performance Bilstein shock absorbers and road-tested Eibach springs for a complete suspension upgrade; Bilstein, upside-down monotube technology for better handling and control; Lowers your vehicle from 25 to 40 millimeters; Aggressive good looks without sacrificing safety and ride quality; Direct fit OEM replacements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 46-181817
- Zoro # G1634699
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 11. in |
Height | 8.25 in |
Length | 30.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 62.15 lbs |
Features | High-performance Bilstein shock absorbers and road-tested Eibach springs for a complete suspension upgrade; Bilstein, upside-down monotube technology for better handling and control; Lowers your vehicle from 25 to 40 millimeters; Aggressive good looks without sacrificing safety and ride quality; Direct fit OEM replacements |
Finish | Dampers: Yellow/Springs: Dark Grey |
Internal Design | Monotube |
Series | B12 (Pro-Kit) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Axle Nut Socket, 4" - 6 Pt (30413)
- PRESTONE PRODUCTSRP 17OZ Windshield DeIcer (AS244)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- BILSTEIN M-Benz E350 13-10/E550 13-10 Strut Assembly, 22-197665 (22-197665)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN B8 5100 Series Shock Absorber (BIL24-185950)
- BILSTEIN Chev Silverado 1500 14/Gmc Sierra Shock Absorber, 24-238304 (24-238304)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340060 (3340060)
- Bilstein Shocks & Struts and Components