Shop All Coil Springs
Bilstein
M-Benz C230 07-06:Front Coil Spring, 37-133726
Mfr # 37-133726
Zoro # G5830022
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.48 in
- Length 21.65 in
- Weight 6.55 lbs
- Features B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 37-133726
- Zoro # G5830022
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Height | 7.48 in |
Length | 21.65 in |
Width | 7.48 in |
Details
Weight | 6.55 lbs |
Features | B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty |
Finish | Black Powder Coat |
Series | B3 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS SAM Single-Acting Hydraulic Cylinder similar to Valk™ OEM- CS3010, Henke® OEM- 62101007 (1304520)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- RAIN-X Wiper Blade, 18" Sz, Beam, Exact Fit Series (5079275-1)
- CURT Cstm Wiring Harnss Extension, 7 ft., 57008 (57008)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336312 (1336312)
- MOOG Coil Spring Insulator - Front Upper, K160045 (K160045)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336348 (1336348)
- ICON VEHICLE DYNAMICS 18-C JL/20-C JT 2.5IN FRONT DUAL RATE COIL SPRING KIT (22025)
- H&R 10 Front Rear Drop Without Shocks Set Of 4 Springs (28816-1)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336332 (1336332)
- Bilstein Coil Springs