Shop All Shocks & Struts
Bilstein
M-Benz C230 07-04/C320 05-01 Strut Assembly, 22-218537
Mfr # 22-218537
Zoro # G4631692
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Special
- Width 8.45 in
- Weight 12.39 lbs
- Height 8.45 in
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 22-218537
- Zoro # G4631692
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 8.45 in |
Height | 8.45 in |
Length | 26.8 in |
Details
Lower Mount Type | Special |
Weight | 12.39 lbs |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Series | B4 OE Replacement |
Spring Seat Included | Yes - Fixed |
Upper Mount Type | Stem |
Internal Design | Twintube |
Driving Qualifiers | Performance Street |
Handling Characteristic | Performance |
Budget | Medium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 2016 EXPRESS 1500 AEROSKIN HOOD SHIELD (322068)
- PACE EDWARDS Ultragroove Kt - 08-16 - Ford - F-Series Super Duty - 8' 1" - Lb (KRF7084)
- STEELMAN USB to OBDII Memory Saver Cord (60019)
- STREAMLIGHT Battery Carrier, Lithium Ion, Proprietary (90342)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Cadillac Escalade 00-99/Chev Tahoe Shock Absorber, 24-021791 (24-021791)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- MONROE Max-Air Air Shock Absorber, MA805 (MA805)
- Bilstein Shocks & Struts