Shop All Coil Springs
Bilstein
M-Benz C2 96:Front Coil Spring, 36-227174
Mfr # 36-227174
Zoro # G5815742
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.69 in
- Height 6.69 in
- Weight 7 lbs
- Features B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
- Length 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 36-227174
- Zoro # G5815742
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Width | 6.69 in |
Height | 6.69 in |
Length | 13.78 in |
Details
Weight | 7 lbs |
Features | B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty |
Finish | Black Powder Coat |
Series | B3 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F1037 - 1973-1993 Ford L-Series Window Channel (F1037)
- JOHNSON PUMP 500 GPH Motor Cartridge Only (28552)
- DONALDSON P502166, FUEL CART (P502166)
- BRIGGS & STRATTON Air Filter (491588S)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- ARNOTT Coil Spring Conversion Kit, C-2180 (C-2180)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1332301 (1332301)
- LESJOFORS COIL SPRING FRONT BM (4008521)
- EIBACH Pro-kit Performance Springs, Set of 4 Springs - 1.1 x 1.1 in., 4PK (EIBE10-23-018-01-22)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1335576 (1335576)
- MONROE Monroe Strut-Mate Coil Spring Insulator, 907977 (907977)
- Bilstein Coil Springs