Shop All Aftermarket Steering
Bilstein
M-Benz 190D 89-84/190E 93-84 Steering Damper, 18-140651
Mfr # 18-140651
Zoro # G8875801
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2. in
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Length 17.7 in
- Weight 1.79 lbs
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 18-140651
- Zoro # G8875801
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 2. in |
Length | 17.7 in |
Width | 2. in |
Details
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Weight | 1.79 lbs |
Finish | Black Paint |
Internal Design | Monotube |
Boot Included | Black Straight |
Upper Mount Type | Eye 10mm |
Lower Mount Type | Eye 10mm |
Series | B4 OE Replacement (Steering Damper) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE FOR WINDK - 35MM ROUND NOSE STRAI (AOWINDK-08G)
- GRAYMILLS Filter Bags, PK12 (C-27360)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Amber (M00600203)
- HUMMINBIRD LakeMaster® VX Premium - Southeast (602008-1)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- BILSTEIN Ram 2500 2017-2014 3500 2017-2013 Damper Kit, 53-264817 (53-264817)
- BILSTEIN Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534 (24-174534)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- MOTORMITE Gm Power Steering Cap, 82605 (82605)
- Bilstein Aftermarket Steering