Shop All Aftermarket Steering
Bilstein
Ld Rover Discovery 04-99 Steering Damper, 24-105804
Mfr # 24-105804
Zoro # G8891658
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.8 in
- Width 2.95 in
- Weight 3.51 lbs
- Finish Yellow Paint
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-105804
- Zoro # G8891658
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Length | 26.8 in |
Width | 2.95 in |
Height | 2.95 in |
Details
Weight | 3.51 lbs |
Finish | Yellow Paint |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Upper Mount Type | Eye 12mm |
Body Design | Smooth Body (Non-Coilover) |
Series | B6 4600 (Steering Damper) |
Boot Included | Blue Straight |
Internal Design | Monotube |
Lower Mount Type | Eye 12mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.80/4.00-8 (TR13) (TUN6002)
- MAKITA Oil Vessel Set (188369-3)
- ILB GOLD Stator Regulator, Replacement For Wai Global IK540 (IK540)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK40 (001)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- BILSTEIN Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534 (24-174534)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- SUNSONG Power Steering Return Line Hose Assembly - Cooler Tube, 3404196 (3404196)
- Bilstein Aftermarket Steering