Shop All Shocks & Struts
Bilstein
Jeep Wrangler 95-87, 24-013109
Mfr # 24-013109
Zoro # G500619181
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.7mm
- Adjustable Non-Adjustable
- Width 2.95 in
- Features Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
- Includes Blue Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-013109
- Zoro # G500619181
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Length | 26.8 in |
Height | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.7mm |
Adjustable | Non-Adjustable |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Blue Straight |
Finish | Yellow Paint |
Weight | 4.63 lbs |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Internal Design | Monotube |
Upper Mount Type | Eye 16mm |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Budget | Low |
Series | B6 4600 |
Handling Characteristic | Stock |
Description
Jeep Wrangler 95-87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- STENS Oem Replacement Belt 265-189 For Scag 482652 (265-189)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Ford Excursion 05-00 Shock Absorber, 33-236964 (33-236964)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN Jaguar Xj 71-71/Xj6 86-72/Xj12 79-73 Shock Absorber, 24-024457 (24-024457)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7055)
- Bilstein Shocks & Struts