Shop All Shocks & Struts
Bilstein
Jeep Tj 06-97/Wrangler 06-97, 25-187809
Mfr # 25-187809
Zoro # G500619679
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Adjustable Non-Adjustable
- Length 26.8 in
- Finish Zinc Plated
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 25-187809
- Zoro # G500619679
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 6.1 in |
Width | 6.1 in |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 417.5 |
Collapsed Length (IN) | 16.44 |
Extended Length (MM) | 721 |
Extended Length (IN) | 28.39 |
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Adjustable | Non-Adjustable |
Finish | Zinc Plated |
Features | Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty |
Weight | 4.63 lbs |
Handling Characteristic | Performance |
Optional Reservoir Clamp | 11-176015 |
Series | B8 5160 |
Upper Mount Type | Stem |
Internal Design | Monotube |
Budget | Low, Medium |
Body Design | Smooth Body (Non-Coilover) |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Description
Jeep Tj 06-97/Wrangler 06-97
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Clamps, 5/8", 2 pcs (AC9-06)… (AC-9-06)
- AFTERMARKET Seal Kit, Hydraulic Cylinder (A-AHC19979)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- DONALDSON Hydraulic Filter, Spin-On, P165875 (P165875)
- BILSTEIN M-Benz E350 13-10/E550 13-10 Strut Assembly, 22-197665 (22-197665)
- BILSTEIN Audi Tt 09-08/Tt Quattro 13-08 Shock Absorber, 19-170084 (19-170084)
- BILSTEIN Ford Excursion 05-00 Shock Absorber, 33-236964 (33-236964)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-187563 (33-187563)
- URO PARTS Hood Damper Hood Strut, 9154605 (9154605)
- Bilstein Shocks & Struts