Shop All Shocks & Struts
Bilstein
Jeep Cherokee 17-14:Front Right Strut Assembly, 22-266781
Mfr # 22-266781
Zoro # G4647162
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Adjustable Non-Adjustable
- Width 6.7 in
- Height 6.8 in
- Finish Yellow Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 22-266781
- Zoro # G4647162
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 6.7 in |
Height | 6.8 in |
Length | 26.8 in |
Details
Lower Mount Type | Base Cup |
Adjustable | Non-Adjustable |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 11 lbs |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Series | B6 |
Internal Design | Twintube |
Budget | Med-High |
Design | Mono Tube |
Upper Mount Type | Stem |
Ride Control/Adjustability | Non- Adjustable |
Spring Seat Included | Yes - Fixed |
Handling Characteristic | Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, BLACK (37-631)
- GROCO 3/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-750-W)
- NGK Direct Ignition Coil Boot 2009-2015 Nissan GT-R, 59001 (59001)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- BILSTEIN Volvo 240 93-90/242 84-75/244 89-75 Strut Cartridge, 21-030314 (21-030314)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- PRT Suspension Strut And Coil Spring Assembly, Prt 813494 (813494)
- Bilstein Shocks & Struts and Components