Shop All Shocks & Struts
Bilstein
Jeep Cherokee 17-14:Front Left Strut Assembly, 22-249289
Mfr # 22-249289
Zoro # G4643769
original price:
$159.24
13% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Adjustable Non-Adjustable
- Weight 10.56 lbs
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 22-249289
- Zoro # G4643769
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 6.7 in |
Height | 6.8 in |
Details
Lower Mount Type | Base Cup |
Adjustable | Non-Adjustable |
Weight | 10.56 lbs |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Finish | Yellow Paint |
Design | Mono Tube |
Internal Design | Twintube |
Ride Control/Adjustability | Non- Adjustable |
Budget | Med-High |
Handling Characteristic | Performance |
Series | B6 |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Upper Mount Type | Stem |
Spring Seat Included | Yes - Fixed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- DISCO Wht Plstc Flush Hole Plugs 3/8" Hole Size PK15 (9828PK)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- FULTON Spare Tire Carrier - Bolt-On (STC1000301)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber, Yellow Painted (BIL24-025652)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN B8 5100 Series Shock Absorber (BIL24-185950)
- BILSTEIN Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-024785 (24-024785)
- BILSTEIN Chev S10 04-82/Gmc S15 90-82/Sono Shock Absorber, 24-016810 (24-016810)
- MONROE Quick-Strut Assy, 172560 (172560)
- Bilstein Shocks & Struts and Components