Shop All Shocks & Struts
Bilstein
Jaguar Xj 16-11:Front Shock Absorber, 26-240565
Mfr # 26-240565
Zoro # G4642682
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Fork
- Length 26.8 in
- Height 4.15 in
- Weight 7.5 lbs
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 26-240565
- Zoro # G4642682
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 4.15 in |
Width | 4.15 in |
Details
Item | Shock Absorber |
Lower Mount Type | Fork |
Weight | 7.5 lbs |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Handling Characteristic | Performance |
Spring Seat Included | Yes |
Upper Mount Type | Stem |
Design | Mono Tube |
Budget | Medium |
Series | B4 OE Replacement (DampTronic) |
Internal Design | Monotube |
Driving Qualifiers | Performance Street |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Square Bolt, 5/16, 18 X 1-1/4", PK100 (6700-100T)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- PLOMBCO 35 g IAW style Plasteel clipon weight (PLO10727)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069052 (24-069052)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-024785 (24-024785)
- BILSTEIN Chev S10 04-82/Gmc S15 90-82/Sono Shock Absorber, 24-016810 (24-016810)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- KYB Excel-G Air Shock, Sr1002 (SR1002)
- Bilstein Shocks & Struts and Components