Shop All Shocks & Struts
Bilstein
Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656
Mfr # 24-197656
Zoro # G4664909
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.2mm
- Adjustable Non-Adjustable
- Features Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
- Height 6.1 in
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-197656
- Zoro # G4664909
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 6.1 in |
Length | 26.8 in |
Width | 6.1 in |
Body Diameter (ID) | 46mm |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.2mm |
Adjustable | Non-Adjustable |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Blue Bellows |
Weight | 6.7 lbs |
Finish | Yellow Paint |
Body Design | Snap Ring Grooved Body (Coilover) |
Series | B6 4600 |
Internal Design | Monotube |
Spring Seat Included | Yes |
Budget | Low |
Upper Mount Type | Stem |
Handling Characteristic | Stock |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T58 Twist-On Waste Valve (T58)
- STENS Oem Replacement Belt 266-246 For Husqvarna Gt 48Ls 574845602 (266-246)
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (LL2333)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- BILSTEIN 2000-2011 Mazda- Ford Monotube Shock Absorber (B52-24188258)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- BILSTEIN Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-024785 (24-024785)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Jaguar Xj 71-71/Xj6 86-72/Xj12 79-73 Shock Absorber, 24-024457 (24-024457)
- MONROE Rs5000X Shock Absorber, RS55289 (RS55289)
- Bilstein Shocks & Struts