Shop All Suspension Hardware & Components
Bilstein
FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP
Mfr # 46-276827
Zoro # G002159703
product price: $644.00
/ea
Free Shipping & Returns
$644.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 27.38 in
- Height 7. in
- Weight 75.9 lbs
- Features A complete suspension upgrade for serious off-road action; 60mm Bilstein shock absorbers for increased damping control; Specially designed cold wound springs for improved handling; Adjustable spring seat for vehicle leveling; Designed to maximize wheel travel; OEM-grade hardware are included for trouble-free installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 46-276827
- Zoro # G002159703
- UPC # 651860820958
- Country of Origin United States
- Category Suspension Hardware & Components
Dimensions
Length | 22.25 in |
Width | 27.38 in |
Height | 7. in |
Details
Weight | 75.9 lbs |
Features | A complete suspension upgrade for serious off-road action; 60mm Bilstein shock absorbers for increased damping control; Specially designed cold wound springs for improved handling; Adjustable spring seat for vehicle leveling; Designed to maximize wheel travel; OEM-grade hardware are included for trouble-free installation |
Finish | Zinc Plated |
Adjustable Range | Non-Adjustable |
Reservoir | Yes |
Optional Reservoir Clamp | 11-176015 |
Body Design | 46mm ID Smooth Body (Non-Coilover) |
Internal Design | Monotube |
Series | B8 5162 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Ether Injection System, 12V, 18 oz. (33210)
- BALDWIN Engine Coolant Filter, BW5136 (BW5136)
- SPEC-D TUNING Gmc Sierra Combo Set - Clear Housing With Smoked Lens 1999-2006 (2LBLH-GMC99G-RS)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E128)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- MOOG Bushing - Sway Bar Frame, K201508 (K201508)
- MOOG Suspension Ball Joint - Front Lower, K80591 (K80591)
- MONROE Shock/Strut Hardware Kit, P00576 (P00576)
- SYNERGY 18C WRANGLER JL20C GLADIATOR FRONT TRACK BAR RELOCATION BRACKET (8855-11)
- MEVOTECH LATERAL LINK (CMS501316)
- Bilstein Suspension Hardware & Components